Beli obeng l di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Lippro Offset ScrewdriverDeskripsi:PH No. 3x4 SL 6mmx PH No. 2 SL 5mmx PH No. 1.
- ANEX Offset ScrewdriverDeskripsi:-Ideal for screwing in narrow spaces.atribut:
- Set Contents: (-)5x(+)1, (-)6x(+)2
- Total Length: 109mm
- Set Contents (piece): 2
- BROWN(Hirai Tool) Offset ScrewdriverDeskripsi:-It is bent 20mm under the head so it can perform final tightening in corners or narrow spaces with obstacles where ordinary screwdrivers cannot be used.atribut:
- Tip: For dual use of (+)No.1 and No.2
- Length Excl. Head: 20mm
- Shaft Length: 100mm
- Total Length: 200mm
- PROTO Aircraft/Avionics Tool SetDeskripsi:This tool set includes a variety of tools in a range of sizes for aircraft/avionics maintenance applications.atribut:
- Primary Application: Aircraft/Avionics Maintenance
- Number of Sockets/Accs.: 56
- Wrenches Included: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm, 26mm, 28mm, 32mm, 36mm, 41mm, 46mm, 50mm, 8mm, 9mm, Combination 12 PT: 7mm
- Number of Prybars and Pullers: 1
- No. of Putty Knives and Scrapers Included: 1
- SAE or Metric: Metric
- Drive Size (inch): 1/2, 3/4, 3/8
- Measuring Tools Included: 0.05mm, 0.06mm, 0.07mm, 0.08mm, 0.09mm, 0.15mm, 0.1mm, 0.25mm, 0.2mm, 0.35mm, 0.3mm, 0.45mm, 0.4mm, 0.55mm, 0.5mm, 0.65mm, 0.6mm, 0.75mm, 0.7mm, 0.85mm, 0.8mm, 0.95mm, 0.9mm, 1mm., Feeler Gauge Blade: 0.04mm
- Number of Measuring Tools: 1
- Number of Pieces: 99
- Number of Pliers: 5
- Number of Screwdrivers: 3
- Number of Striking Tools: 8
- Number of Wrenches: 24
- Pliers Included: Diagonal Cutting Plier w/Grip: 7-5/16 in, Groove Joint: 10 in, Locking Curved: 9-1/4 in, Needle Nose w/Side Cutter: 6-5/8 in, Slip-Joint: 6 in
- Prybars and Pullers Included: Rolling Head Prybar: 12 in
- Screwdrivers Included: 5/16 inx6 in, Cabinet Round Bar Precision: 1/8 inx6 in, Keystone Round Bar: 3/8 inx8 in
- Striking Tools Included: 3/8 in, 32 oz, Ball Peen Hammer: 12 oz, Chisel Cold: 3/4 in, Hammer Soft Face: 1-11/16 in, Punch Center: 7/16 in, Punch Drift: 3/16 in
- Tool Kit Product Grouping: Tool Kits
- Tool Storage Type Included: None
- STAHLWILLE Screwdriver Hex Offset (Obeng)Deskripsi:with hexagon end for ratchet No 415SGH, patent.Round shaft on screwdriver enables locking of ball retainer.atribut:
- Insulated Uninsulated: Uninsulated
- Bit Style: Hexagon
- Size (inch): 3/32
- Overall Length (mm): 100
- BROWN Screwdriver Square-shaft and Tang-Through Type High-power (Obeng)atribut:
- Blade Edge: Magnet set
- Bantex Map Ordner Plastik Ring Mekanik A4 (Binder)Deskripsi:Ordner / LAF Bantex PP terdiri dari 23 pilihan warna, dilengkapi dengan mekanik pengunci rado dan diperkuat dengan lapisan ganda pada bagian bawah ordner untuk menghindari goresan pada meja/kabinet. Pengunci rado membuat ordner tidak mudah roboh. Dilengkapi pula dengan label yang dapat diganti dan finger ring untuk mempermudah pengambilan ordner pada rak/kabinet.atribut:
- Capacity (cm): 7
- Kennedy Screwdriver Phillips Offset (Obeng)Deskripsi:Designed to give access into otherwise restricted areas. A versatile tool suitable for use in many applications.atribut:
- Applications: Assembly Engineers Mechanic
- Blade Shape: Round
- Tip Type: Crosspoint Slotted
- Blade Material: Steel
- Finish/Coating: Chrome-plated
- TRUSCO Offset Ratchet ScrewdriverDeskripsi:Cutting Edge: (-) 4.5 x (+) No.1, (-) 6 x (+) No.2, (+) No.3, hexagon 2.5, 3.4.5atribut:
- Overall Length (mm): 108
- Head Width (mm): 32
- Vessel Screwdriver Super Cushion (Obeng)Deskripsi:No.700:"Super Cushion" grip fits your hand perfectlyHigh toughness shank made of fully hardened chrome vanadium steelBlack Chrome platingNo.730:"Super Cushion" grip fits your hand perfectlyTang-thru type features a star-shaped end cap for haatribut:
- Shank type: Standard/General Type
- Vessel Screwdriver Thin Shaft Cushion Grip (Obeng)atribut:
- Width Handle (mm): 20.5
- Width Shank (mm): 4.0
- Shank type: Thin shank type
- Vessel Screwdriver with Covered Shank Ball Grip (Obeng)Deskripsi:Resin-covered shank. It prevents electrical circuitingTransmits ample tightening force to screwCushion grip is marked Philip-Sloted type for quick identificationFully hardened chrome vanadium steelatribut:
- Shank type: Standard/General Type
- Vessel Screwdriver Megadora Standard (Obeng)Deskripsi:No.900:Philips JAWSFIT tip that grips the screw and doesn't cause CAM-OUTA knurled shank keeps hands from slipping in fast turningFully hardened chrome vanadium steelNo.910:Precision type with 4mm or smaller diameter shankHigh precision black point tipNo.920:25mm long shank, ideal for working in cramped placesNo.930:Philips JAWSFIT tip that grip the screw and doesn't cause CAM-OUTTan-thru shank with large end capFully hardened chrome vanadium steelatribut:
- Shank type: Standard/General Type
- Width Handle: 34mm
- Width Shank: 6.4mm
- Multi (Tissue) Tisu WajahDeskripsi:Tissue wajah yang terbuat dari bahan berkualitas dan diproses secara higienis sehingga memberikan kenyamanan dan kelembutan saat dipakai.atribut:
- Number of Ply: 2
- Material: Natural Virgin Fiber
Daftar Harga obeng l Terbaru March 2026
| Lippro Offset Screwdriver | Rp72.900 |
| Vessel Screwdriver L-Type Offset (Obeng) | Rp94.900 |
| Vessel Offset Screwdriver | Rp69.900 |
| ANEX Offset Screwdriver | Rp59.900 |
| ANEX Screwdriver L-Type with Bit Holder (Obeng) | Rp249.900 |
| BROWN(Hirai Tool) Offset Screwdriver | Rp82.900 |
| PROTO Aircraft/Avionics Tool Set | Rp74.999.900 |
| Vessel Screwdriver Ball Grip (Obeng) | Rp62.900 |
| STAHLWILLE Screwdriver Hex Offset (Obeng) | Rp95.900 |
| BROWN Screwdriver Square-shaft and Tang-Through Type High-power (Obeng) | Rp81.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/faP102797550-6.jpg)


/fsP102736568-2.jpg)
%20Offset%20Screwdriver/P102705568-2.jpg)

/5pP102039205-3.jpg)
/a1P106768361-1.jpg)
/P102019375-1.jpg)
/h3P102267615-21.jpg)
/6nP102207239-3.jpg)

/P102039373-1.jpg)
/9iP102039342-8.jpg)
/dsP102039496-4.jpg)
/6dP102039229-2.jpg)
/cqP102039458-3.jpg)
%20Tisu%20Wajah/0tP101577029-10.jpg)